Beli Milwaukee Drill Bit Set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)Deskripsi:The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
- MILWAUKEE Set Mata Bor Rotary Hammer (Drill Bit Set)Deskripsi:These sets contain multiple concrete and masonry drill bits in different sizes. The bits have SDS-Plus shanks that prevents them from slipping in high-torque drilling applications when creating holes in concrete and masonry. The bits install into compatible drills with SDS-Plus chucks, and they can be changed in the chucks with one hand. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.atribut:
- Impact Rated: Yes
- Sub Brand: MX4(TM)
- Shank Type - Machining: SDS Plus
- Shank Diameter (inch): 45/64
- Measurement System: Fractional Inch
- For Tool Type: Rotary Hammer Drill
- Decimal Equivalent: 0.1875, 0.25, 0.3125, 0.375, 0.5, 0.625
- Drill Bit Sizes Included: 1/2in, 1/4in, 3/16in, 3/8in, 5/16in, 5/8in
- Finish - Machining: Bright (Uncoated)
- Largest Drill Bit Size (inch): 5/8
- Material - Machining: Carbide Tipped
- Number of Cutter Heads: 4
- Number of Drill Bits: 6
- Overall Length (inch): 6
- Percussion Rated: Yes
- Primary Material Application: Masonry, Rebar
- Smallest Drill Bit Size (inch): 3/16
- MILWAUKEE Drill Bit Set Jobber Length (Mata Bor)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Measurement System: Fractional Inch
- Material - Machining: High Speed Steel
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Drill Bit Grouping: Set
- Drill Bit Point Angle (°): 135
- Drill Bit Point Type: Split Point
- Flute Type: Parabolic
- Largest Drill Bit Size (inch): 1/16
- Smallest Drill Bit Size (inch): 1/2
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- MILWAUKEE Drill Bit Set Plumber Self Feed (Mata Bor Forstner)Deskripsi:These sets include multiple self-feed drill bits of various sizes for creating holes of different sizes. The bits have beveled saw teeth and a screw tip that pulls the bits into the workpiece to quickly bore holes in wood without applying pressure.atribut:
- Removable Feed Screw: Yes
- Shank Type - Machining: Hex
- Measurement System: Fractional inch
- For Tool Type: Rotary Drill
- Material - Machining: Steel
- Cutting Direction: Right Hand
- Drill Bit Case Type: Plastic
- Finish - Machining: Bright (Uncoated)
- Largest Drill Bit Size (inch): 2 9/16
- Primary Material Application: Wood
- Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)Deskripsi:-Drill set for general drilling.-Work Material: Soft Steel, Standard Steel, Cast Iron, Light Alloy
- MILWAUKEE Impact Driver Bit Set (Mata Obeng)atribut:
- Impact Rated: Yes
- Application - Tools: Power
- Hex Shank Size (inch): 1/4
- Fastening Tool Material: Alloy Steel
- Fastening Tool Item: Impact Driver Bit Set
- No. of Pieces: 100
- Bit Length (inch): 1, 1 7/8, 2, 3 1/2
- BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)atribut:
- X-Lock: No
- BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- MILWAUKEE Set Mata Bor Pilot Point (Drill Bit Set)atribut:
- Shank Type - Machining: Hex
- MILWAUKEE Set Mata Bor Contractor Self FeedDeskripsi:These sets include multiple self-feed drill bits of various sizes for creating holes of different sizes. The bits have beveled saw teeth and a screw tip that pulls the bits into the workpiece to quickly bore holes in wood without applying pressure.atribut:
- Removable Feed Screw: Yes
- Shank Type - Machining: Hex
- Measurement System: Fractional inch
- For Tool Type: Rotary Drill
- Material - Machining: Steel
- Cutting Direction: Right Hand
- Drill Bit Case Type: Plastic
- Finish - Machining: Bright (Uncoated)
- Largest Drill Bit Size (inch): 2 9/16
- Overall Length (inch): 6 5/8
- Primary Material Application: Wood
- Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)Deskripsi:-A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
- MILWAUKEE Drill Bit Set Hexagonal Shank (Mata bor)Deskripsi:The drill bits in these sets have a TiN coating that protects the bits from wear, increases chip flow in softer materials, and allows the bits to run at higher speeds than drill bits with a black-oxide finish. The bits are made from high-speed steel, which provides some flexibility and absorbs some shock and vibration.atribut:
- Helix Angle (°): 35
- Impact Rating: Yes
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Material - Machining: High Speed Steel
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Drill Bit Grouping: Set
- Drill Bit Point Angle (°): 135
- Drill Bit Point Type: Split Point
- Flute Type: Parabolic
- MILWAUKEE One Piece Core Bit Accessory (Aksesori Bor Inti)Deskripsi:These individual core bit shanks attach to compatible two-piece shankless core bit heads to create a two-piece core bit for drilling large and shallow holes in concrete, masonry, and limestone. The shanks install into compatible rotary hammer drills.atribut:
- Shank Type - Machining: SDS Plus
- For Tool Type: Masonry
- Core Bit Cutter Material: Carbide
- Connection Type: Core Bit Adapter
- Thread Size: M16x2
- MILWAUKEE Auger Drill Bit (Mata Bor Kayu)Deskripsi:Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.atribut:
- Auger Style: Pole Auger
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Cutting Direction: Right Hand
- BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- MILWAUKEE Concrete Drill SDS Plus (Mata Bor Beton)Deskripsi:The SDS-Plus shank on these concrete screw-installation bits prevents them from slipping in high-torque drilling applications when creating holes for setting compatible self-tapping concrete and masonry anchor screws. They are also known as screw-anchor bits or concrete screw drill bits, and they come with a drill sleeve that slides over the bits to stabilize them during drilling. These bits install into compatible rotary drills or rotary hammer drills with SDS-Plus chucks, and they can be changed in the chucks with one hand. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.atribut:
- Impact Rated: Yes
- Shank Type - Machining: SDS Plus
- Measurement System: Fractional Inch
- Finish - Machining: Bright (Uncoated)
- Number of Cutter Heads: 2
- MILWAUKEE Pivot Holder and Bit Setatribut:
- Impact Rated: Yes
- Application - Tools: Impact
- Hex Shank Size (inch): 1/4
- Fastening Tool Material: Steel
- Fastening Tool Item: Pivot Holder and Bit Set
- No. of Pieces: 11
- NACHI Set Mata Bor Ironwork (Drill Bit Set)atribut:
- Material: High speed high speed steel HSSg
- Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
- MILWAUKEE Set Mata Bor JobberDeskripsi:The cobalt jobber-length drill bits in these sets tolerate higher drilling speeds and are harder and more wear-resistant than high-speed steel jobber-length drill bits. They provide some shock absorption and can be used in handheld power tools. These sets include multiple drill bits in a variety of sizes.atribut:
- Coolant Fed: Non-Coolant Through
- Drill Length Class: Jobber Length
- Flute Length (inch): 0.90, 1.10, 1.30, 1.50, 1.60, 1.80, 2.30, 2.60, 2.80, 20, 3.60, 3.70
- Shank Type - Machining: Straight
- Measurement System: Fractional Inch
- Material - Machining: Cobalt
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Drill Bit Grouping: Set
- Drill Bit Point Angle (°): 135
- Drill Bit Point Type: Split Point
- Drill Bit Size (inch): 1/16 -3/8
- Finish - Machining: Black & Gold
- Largest Drill Bit Size (inch): 3/8
- Number of Drill Bits: 15
- Overall Length (inch): 1.89, 2.01, 2.28, 2.68, 2.8, 2.91, 3.15, 3.54, 3.82, 4.09, 4.57, 5.12
- Primary Material Application: All Materials
- Smallest Drill Bit Size (inch): 1/16
Daftar Harga Milwaukee Drill Bit Set Terbaru November 2026
| MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor) | Rp1.899.900 |
| MILWAUKEE Set Mata Bor Rotary Hammer (Drill Bit Set) | Rp1.499.900 |
| MILWAUKEE Drill Bit Set Jobber Length (Mata Bor) | Rp1.099.900 |
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| MILWAUKEE Drill Bit Set Plumber Self Feed (Mata Bor Forstner) | Rp3.299.900 |
| Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set) | Rp929.900 |
| MILWAUKEE Impact Driver Bit Set (Mata Obeng) | Rp559.900 |
| BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor) | Rp349.900 |
| BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus) | Rp20.900 |
| MILWAUKEE Set Mata Bor Pilot Point (Drill Bit Set) | Rp999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/riP107277990-1.jpg)
/lgP107297772-1.jpg)
/k8P107289728-1.jpg)
/2hP101003089-2.jpg)
/2sP107294100-1.jpg)
/P102357079-1.jpg)
/68P107288224-1.jpg)
/P103084161-1.jpg)
/27P101003079-4.jpg)
/b6P107293402-1.jpg)

/P102340015-1.jpg)
/7iP107287270-1.jpg)
/k2P107292722-1.jpg)
/kxP107274753-1.jpg)
/36P101003114-4.jpg)
/rfP107288987-7.jpg)

/n5P102407833-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)